Check Availability
12", 17", 25" Hardened and Tempered Steel Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKV6
Mfr. Model # 61354
UNSPSC #27112502
Catalog Page 823
Shipping Weight 3.99 lbs
Country of Origin USA *
Item Pry Bar Set
Number of Pieces 3
Overall Length 12", 17", 25"
Overall Width 5-1/2"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 12", 17" and 25" Straight Tip Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In