Check Availability
  • DOMINATOR 

    12", 17", 25" Hardened and Tempered Steel Curved Pry Bar Set; Number of Pieces: 3

  • Item # 2KKT7
  • Mfr. Model # 61355
12", 17", 25" Hardened and Tempered Steel Curved Pry Bar Set; Number of Pieces: 3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2KKT7
Mfr. Model # 61355
UNSPSC #27112502
Catalog Page 823
Shipping Weight 4.0 lbs
Country of Origin USA *
Item Curved Pry Bar Set
Number of Pieces 3
Overall Length 12", 17", 25"
Overall Width 5/8", 3/4", 1"
Material Hardened and Tempered Steel
Features (2) Composite Ergonomic Handles
Includes 12", 17", and 25" Pry Bars
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms