Check Availability
  • DOGIPOT 

    10 gal. Round Flat Top Pet Waste Pet Waste Station, 23"H, Green

  • Item # 3VLN8
  • Mfr. Model # 1206
10 gal. Round Flat Top Pet Waste Pet Waste Station, 23"H, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DOGIPOT® pet waste station makes it easy for dog owners to clean up after their pets. Commercial-duty powder-coated forest green pet station is designed for use disposable waste bags.

• The 10-gallon steel waste receptacle has a hinged lid
• Use with disposable waste bags, No. 8XD05, sold separately
Show More Close
 

Technical Specifications

Item # 3VLN8
Mfr. Model # 1206
UNSPSC #47121702
Catalog Page 1553
Shipping Weight 18.8 lbs
Country of Origin USA *
Item Pet Waste Station
Receptacle Container Style Pet Waste
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color Green
Height 23"
Trash Can Dia./Width 11-1/2"
Opening Closure Type Lift Up
Basic Container Material Metal
Specific Container Material Steel
Top Design Flat Top
Finish Powder Coated
Lid Options Lid Included
Includes (1) Box Of 50 Count DOGIPOT(R) Liner Trash Bags, Lid
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms