Check Availability
  • DOGIPOT 

    10 gal. Round Flat Top Pet Waste Pet Waste Station, 78"H, Green

  • Item # 3VLL5
  • Mfr. Model # 1003-L
10 gal. Round Flat Top Pet Waste Pet Waste Station, 78"H, Green Pet Waste Container,10 gal.,Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This commercial-duty waste container makes it easy to pick up after pets. The 10-gallon steel waste receptacle has a hinged lid. The attached bag dispenser has a security lock. Replacement bags Nos. 9LDM5, 8ZCE8, and 8NKC5 are available separately.
Show More Close
 

Technical Specifications

Item # 3VLL5
Mfr. Model # 1003-L
UNSPSC #47121702
Catalog Page 1553
Shipping Weight 51.8 lbs
Country of Origin USA *
Item Pet Waste Station
Receptacle Container Style Pet Waste
Container Mounting Style Pole-Mounted
Container Shape Round
Trash Container Capacity 10 gal.
Primary Container Color Green
Height 78"
Trash Can Dia./Width 14"
Opening Closure Type Lift Up
Container Depth 11-1/2"
Basic Container Material Metal
Specific Container Material Aluminum, Steel
Top Design Flat Top
Finish Smooth
Lid Options Lid Included
Includes Bag Dispenser, Signage, 400 Litter Bags, Mounting Post, Trash Receptacle, 50 Receptacle Liners, Assembly Materials
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms