Check Availability
  • DOGIPOT 

    10 gal. Rectangular Canopy Top Pet Waste Pet Waste Container, 49"H, Green

  • Item # 52CJ35
  • Mfr. Model # 1010
10 gal. Rectangular Canopy Top Pet Waste Pet Waste Container, 49"H, Green
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52CJ35
Mfr. Model # 1010
UNSPSC #47121702
Shipping Weight 25.0 lbs
Country of Origin USA *
Item Pet Waste Container
Indoor/Outdoor Indoor, Outdoor
Receptacle Container Style Pet Waste
Container Mounting Style Free-Standing
Container Shape Rectangular
Trash Container Capacity 10 gal.
Primary Container Color Green
Height 49"
Opening Closure Type Lift Up
Container Depth 12"
Basic Container Material Plastic
Specific Container Material Polyethylene
Top Design Canopy Top
Container Strength Heavy Duty
Finish Smooth
Lid Options Lid Included
For Use With Lid Grainger Item Number Lid attached.
For Use With Lid Mfr. Model Number Lid attached.
Includes (2) Rolls Litter Pick Up Bags, Poly Jr. Bag Dispenser, (2) Keys for Locking Dispenser, Sign, Mounting Hardware, 8 ft. Telescopic Post
Features Bag Dispenser, Covered Waste Receptacle
* This product's country of origin is subject to change

Welcome Sign In