Check Availability
  • DMT 

    Fine Grade Diamond Whestone Sharpening Stone, 25 Grit

  • Item # 3KT08
  • Mfr. Model # W6FP
Fine Grade Diamond Whestone Sharpening Stone, 25 Grit Sharpening Whestone,25 Micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KT08
Mfr. Model # W6FP
UNSPSC #27111908
Catalog Page 812
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Whestone Sharpening Stone
Abrasive Material Diamond
Grit 25
Grade Fine
Length 6"
Width 2"
Height 3/4"
Color Red
* This product's country of origin is subject to change

Compliance and Restrictions