Check Availability
  • DMT 

    Extra Coarse Grade Diamond Whestone Sharpening Stone, 60 Grit

  • Item # 3KT09
  • Mfr. Model # W6XP
Extra Coarse Grade Diamond Whestone Sharpening Stone, 60 Grit Sharpening Whestone,60 Micron
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3KT09
Mfr. Model # W6XP
UNSPSC #27111908
Shipping Weight 0.65 lbs
Country of Origin USA *
Item Whestone Sharpening Stone
Abrasive Material Diamond
Grit 60
Grade Extra Coarse
Length 6"
Width 2"
Height 3/4"
Color Black
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.