Check Availability
  • DMS 

    Health Care Facility Command Hook-and-Loop Safety Vest, Type P, Class 2, Assorted, Universal

  • Item # 38E604
  • Mfr. Model # DMS 05523
Health Care Facility Command Hook-and-Loop Safety Vest, Type P, Class 2, Assorted, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

DMS Health Care Facility Command Safety Vest Kits lets you establish a flexible command structure that meets the requirements of a national disaster management response plan. Every position vest is shipped with position responsibility sheets on clipboards and pens, so you are ready to go.
Show More Close
 

Technical Specifications

Item # 38E604
Mfr. Model # DMS 05523
UNSPSC #46181507
Shipping Weight 16.0 lbs
Country of Origin USA *
Item CHC Vest Kit
Safety Vest Item Safety Vest
Safety Vest Color Assorted
Safety Vest Legend Health Care Facility Command
Safety Vest ANSI Class Type P, Class 2
Vest Size Universal
Vest Closure Type Hook-and-Loop
Vest Material Nylon
Fits Chest Size Up to 62"
Includes (10) Dynamic Position Vests with Clipboards, Job Action Sheets, Durable Carry Bag
Vest Length 26"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms