Check Availability
  • DMS 

    Area Command Hook-and-Loop Safety Vest, Type P, Class 2, White, Universal

  • Item # 38E573
  • Mfr. Model # DMS 05305
Area Command Hook-and-Loop Safety Vest, Type P, Class 2, White, Universal
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Specifically for use in incidents where Area Command roles need to be quickly and easily identified. This DMS Area Command Vest Kit contains vests, clipboards, responsibility sheets, and durable carry bag; virtually everything you on the scene.
Show More Close
 

Technical Specifications

Item # 38E573
Mfr. Model # DMS 05305
UNSPSC #46181507
Shipping Weight 14.0 lbs
Country of Origin USA *
Item Area Command Vest Kit
Safety Vest Item Safety Vest
Safety Vest Color White
Safety Vest Legend Area Command
Safety Vest ANSI Class Type P, Class 2
Vest Size Universal
Vest Closure Type Hook-and-Loop
Vest Material Nylon
Fits Chest Size Up to 62"
Includes (9) Dynamic Position Vests with Clipboards, Job Action Sheets, Durable Carry Bag
Vest Length 26"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms