Check Availability
Nylon Safety Strap, Black, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT46
Mfr. Model # 517-5013-0200
UNSPSC #42192208
Shipping Weight 0.6 lbs
Country of Origin China *
Item Safety Strap
Material Nylon
Color Black
Height 2"
Width 2"
Depth 2"
For Use With Most Wheelchairs, Transport Chairs or Household Chairs
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms