Check Availability
  • Magnifiers
  • DMI 

    Bifocal Magnifier, 3x, 3" Lens Dia.

  • Item # 36ED35
  • Mfr. Model # 599-8149-0200HS
Bifocal Magnifier,  3x,  3" Lens Dia.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 36ED35
Mfr. Model # 599-8149-0200HS
UNSPSC #41111713
Shipping Weight 0.2 lbs
Country of Origin China *
Item Bifocal Magnifier
Power 3x
Lens Dia. 3"
Lens Acrylic
Case Plastic
Battery Type AA
Overall Length 7"
Features On/Off Switch
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms