Check Availability
  • DMI 

    60" x 30" x 3/4" Wood Bed Board, Brown

  • Item # 36EE05
  • Mfr. Model # 552-1950-0000
60" x 30" x 3/4" Wood Bed Board, Brown
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use a bed board when you need to provide support for mattresses. Ideal for hospitality applications, to keep your guests as comfortable as possible.
Show More Close
 

Technical Specifications

Item # 36EE05
Mfr. Model # 552-1950-0000
UNSPSC #42191810
Shipping Weight 12.06 lbs
Country of Origin USA *
Item Bed Board
Open Length 60"
Open Height 3/4"
Open Width 30"
Folded Length 15"
Folded Width 30"
Color Brown
Folded Height 3"
Material Wood
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.