Check Availability
  • DMI 

    5-1/2" x 2-3/8" x 1/2" Stainless Steel Nail Nipper, Silver

  • Item # 52JT38
  • Mfr. Model # 539-5406-0000
5-1/2" x 2-3/8" x 1/2" Stainless Steel Nail Nipper, Silver
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52JT38
Mfr. Model # 539-5406-0000
UNSPSC #53131621
Shipping Weight 0.27 lbs
Country of Origin USA *
Item Nail Nipper
Dimensions 5-1/2" x 2-3/8" x 1/2"
Color Silver
Material Stainless Steel
Latex Content Latex Free
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms