Check Availability
  • DIXON 

    Zinc/Aluminum Dry Disconnect Adapter, Coupling Type A, Male Adapter x FNPT Connection Type

  • Item # 5CGH0
  • Mfr. Model # DBA11-150
Zinc/Aluminum Dry Disconnect Adapter, Coupling Type A, Male Adapter x FNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This DIXON Bayloc™ dry disconnect adapter features a spring loaded sealing device that’s designed to "snap" closed should the valve become disconnected with the poppet open, significantly limiting liquid loss. The 2-pc. adapter design allows easy rebuilding of adapter unit. Model is compatible with most other brands of cam-and-groove style dry disconnects and is fully interchangeable with Kamvalok®-style fittings.
Show More Close
 

Technical Specifications

Item # 5CGH0
Mfr. Model # DBA11-150
UNSPSC #40141720
Shipping Weight 2.05 lbs
Country of Origin USA *
Item Dry Disconnect Adapter
Body Material Zinc/Aluminum
Coupling Type A
Connection Type Male Adapter x FNPT
Coupler Size 2"
Pipe Size 1-1/2"
Max. Pressure 210 psi
Gasket Material Buna-N
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms