Check Availability
  • DIXON 

    Aluminum Coupler, Coupling Type C, Female Coupler x Hose Shank Connection Type

  • Item # 26W631
  • Mfr. Model # 4030-C-AL
Aluminum Coupler, Coupling Type C, Female Coupler x Hose Shank Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Designed to interchange with all products produced to the A-A-59326B specification.
Show More Close
 

Technical Specifications

Item # 26W631
Mfr. Model # 4030-C-AL
UNSPSC #40141720
Catalog Page 2759
Shipping Weight 3.45 lbs
Country of Origin USA *
Item Coupler
Body Material Aluminum
Coupling Type C
Connection Type Female Coupler x Hose Shank
Coupler Size 4"
Hose Size 3"
Max. Pressure 100 psi
Gasket Material Buna-N
Standards A-A-59326B
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov