Check Availability
  • DIXON 

    Steel Tru-Flate-Automotive Quick Coupler Plug

  • Item # 5CGY4
  • Mfr. Model # J2M2
Steel Tru-Flate-Automotive Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGY4
Mfr. Model # J2M2
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 500 psi
Material - Quick Connect Air Couplings Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 26 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In