Check Availability
  • DIXON 

    Steel Bowes Quick Coupler Body

  • Item # 5CGH7
  • Mfr. Model # 4NS4
Steel Bowes Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGH7
Mfr. Model # 4NS4
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.33 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Bowes
Interchange Type - Quick Connect Air Couplings Bowes
Hose Connection - Quick Connect Air Couplings Hose Barb
Body Size - Quick Connect Air Couplings 1/2"
Barb Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 500 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 204 cfm
Finish Trivalent Chrome
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Welcome Sign In