Check Availability
  • DIXON 

    Stainless Steel Industrial Quick Coupler Plug

  • Item # 5CGW2
  • Mfr. Model # D3F3-S
Stainless Steel Industrial Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGW2
Mfr. Model # D3F3-S
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.13 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 3/8"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 3/8"
Max. Pressure - Quick Connect Air Couplings 500 psi
Material - Quick Connect Air Couplings Stainless Steel
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 45 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In