Check Availability
  • DIXON 

    Forged Brass Adapter, Coupling Type F, Male Adapter x MNPT Connection Type

  • Item # 5CGF8
  • Mfr. Model # G300-F-BR
Forged Brass Adapter, Coupling Type F, Male Adapter x MNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To form a connection, just slide this DIXON adapter into the coupler and press the cam levers down. To uncouple, just lift the cam arms and remove the adapter.

• Interchangeable with all product produced to MIL-A-A-59326D
• Ideal for use in many liquid applications
Show More Close
 

Technical Specifications

Item # 5CGF8
Mfr. Model # G300-F-BR
UNSPSC #40141719
Catalog Page 2759
Shipping Weight 2.43 lbs
Country of Origin China *
Item Adapter
Body Material Forged Brass
Coupling Type F
Connection Type Male Adapter x MNPT
Coupler Size 3"
Pipe Size 3"
Max. Pressure 125 psi
Gasket Material Buna-N
Standards A-A-59326D
* This product's country of origin is subject to change

Welcome Sign In