Check Availability
  • DIXON 

    Forged Brass Adapter, Coupling Type F, Male Adapter x MNPT Connection Type

  • Item # 5CGD4
  • Mfr. Model # G100-F-BR
Forged Brass Adapter, Coupling Type F, Male Adapter x MNPT Connection Type
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

To form a connection, just slide this DIXON adapter into the coupler and press the cam levers down. To uncouple, just lift the cam arms and remove the adapter.

• Interchangeable with all product produced to MIL-A-A-59326D
• Ideal for use in many liquid applications
Show More Close
 

Technical Specifications

Item # 5CGD4
Mfr. Model # G100-F-BR
UNSPSC #40141719
Catalog Page 2759
Shipping Weight 0.45 lbs
Country of Origin China *
Item Adapter
Body Material Forged Brass
Coupling Type F
Connection Type Male Adapter x MNPT
Coupler Size 1"
Pipe Size 1"
Max. Pressure 250 psi
Gasket Material Buna-N
Standards A-A-59326D
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for conveying or dispensing water for potable use (human consumption).

Low Lead Compliance Level:  This product is not intended for potable water applications (human consumption – drinking and cooking) and has not been designed to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable water applications. This item is for use only in non-potable (non-human consumption) water applications.