Check Availability
  • DIXON 

    Brass Tru-Flate-Automotive Quick Coupler Body

  • Item # 5CGX8
  • Mfr. Model # 2JM2-B
Brass Tru-Flate-Automotive Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGX8
Mfr. Model # 2JM2-B
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.19 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Tru-Flate-Automotive
Interchange Type - Quick Connect Air Couplings Tru-Flate-Automotive
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 500 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 26 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In