Check Availability
  • DIXON 

    Brass Thor Quick Coupler Plug

  • Item # 5CGN9
  • Mfr. Model # P4F8-B
Brass Thor Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGN9
Mfr. Model # P4F8-B
UNSPSC #27131613
Shipping Weight 0.63 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Thor
Interchange Type - Quick Connect Air Couplings Thor
Pipe Size - Quick Connect Air Couplings 1"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 300 psi
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 250 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe, Water or Air
* This product's country of origin is subject to change

Compliance and Restrictions