Check Availability
  • DIXON 

    Brass Industrial Quick Coupler Body

  • Item # 5CGU1
  • Mfr. Model # 2DF2-B
Brass Industrial Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGU1
Mfr. Model # 2DF2-B
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.24 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Industrial Interchange
Interchange Type - Quick Connect Air Couplings Industrial
Pipe Size - Quick Connect Air Couplings 1/4"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/4"
Max. Pressure - Quick Connect Air Couplings 500 psi
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 27 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Welcome Sign In