Check Availability
  • DIXON 

    Brass Bowes Quick Coupler Plug

  • Item # 5CGK1
  • Mfr. Model # N4F4-B
Brass Bowes Quick Coupler Plug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGK1
Mfr. Model # N4F4-B
UNSPSC #27131613
Catalog Page 2522
Shipping Weight 0.56 lbs
Country of Origin USA *
Item Quick Coupler Plug
Interchange Type - Quick Connect Bowes
Interchange Type - Quick Connect Air Couplings Bowes
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (F)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Sleeve
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 204 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In