Check Availability
  • DIXON 

    Brass Bowes Quick Coupler Body

  • Item # 5CGJ7
  • Mfr. Model # 4NM4-B
Brass Bowes Quick Coupler Body
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 5CGJ7
Mfr. Model # 4NM4-B
UNSPSC #27131613
Catalog Page 2520
Shipping Weight 0.32 lbs
Country of Origin USA *
Item Quick Coupler Body
Interchange Type - Quick Connect Bowes
Interchange Type - Quick Connect Air Couplings Bowes
Pipe Size - Quick Connect Air Couplings 1/2"
Hose Connection - Quick Connect Air Couplings (M)NPT
Body Size - Quick Connect Air Couplings 1/2"
Max. Pressure - Quick Connect Air Couplings 300 psi
Locking Type - Quick Connect Air Couplings Push-to-Connect
Material - Quick Connect Air Couplings Brass
Seals - Quick Connect Air Couplings Buna-N
Max. Flow 204 cfm
Temp. Range -40 Degrees to 250 Degrees F
Application On End of Hose or Pipe
* This product's country of origin is subject to change

Compliance and Restrictions