Check Availability
  • DIXIE ULTRA 

    Stand, Wall-Mount Interfold Tower Napkin Dispenser, 1000 Capacity, White

  • Item # 455A04
  • Mfr. Model # 54551A
Stand, Wall-Mount Interfold Tower Napkin Dispenser, 1000 Capacity, White
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 455A04
Mfr. Model # 54551A
UNSPSC #48101916
Shipping Weight 7.83 lbs
Country of Origin USA *
Food Service Dispenser Mounting Stand, Wall
Food Service Dispensers Grouping Cutlery Dispenser Carousel
Napkin Fold Type Interfold
Dispenser Material Plastic
Dispenser Color White
Napkin Dispenser Capacity 1000
Depth 9-5/16"
Height 27-39/64"
Width 8-13/16"
Use Napkin Number Mfr. No. 32006, 32019
Napkin Size 6-1/2" x 9-7/8"
Item Tower Napkin Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms