Check Availability
  • DIXIE 

    Dixie Ultra Flax Disposable Wipes, 200 Ct. 12-3/8" x 21" Sheets, White

  • Item # 34EW56
  • Mfr. Model # 29656
Dixie Ultra  Flax Disposable Wipes, 200 Ct. 12-3/8" x 21" Sheets, White Dspsbl Wipes,12-3/8in x 21 in,200 Sheets Dspsbl Wipes,12-3/8in x 21 in,200 Sheets Dspsbl Wipes,12-3/8in x 21 in,200 Sheets Dspsbl Wipes,12-3/8in x 21 in,200 Sheets
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These heavy-duty, high-performing wipes are made with natural flax fiber (85% flax, 15% reconstituted cellulose fibers). As foodservice towels they are specifically designed for back-of-the-house cleaning and wiping, and can be used wet or dry. Durable and machine washable, blue stripe towels are an ideal replacement anywhere rental towels or cloth is used.
Show More Close
 

Technical Specifications

Item # 34EW56
Mfr. Model # 29656
UNSPSC #47131502
Catalog Page 1491
Shipping Weight 3.73 lbs
Country of Origin USA *
Wiper Classification Extended Use
Item Disposable Wipes
Dispensing Form Dispenser Box, Folded
Product Color White
Sheet Size 12-3/8" x 21"
Number of Sheets 200
Roll Length No Roll
Material Flax
Product Series Dixie Ultra(TM)
Self-Dispensing Package Yes
Ply 1
Green Environmental Attribute Made From Rapidly Renewable Resource
Green Certification or Other Recognition USDA Certified Biobased Product
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms