Check Availability
  • DIXIE 

    Countertop-Mount Tall Fold Napkin Dispenser, Dixie Ultra®, 250 Capacity, Black

  • Item # 31EW45
  • Mfr. Model # 54532
Countertop-Mount Tall Fold Napkin Dispenser, Dixie Ultra®, 250 Capacity, Black Countertop Dispenser,Tall Fold Countertop Dispenser,Tall Fold Countertop Dispenser,Tall Fold Countertop Dispenser,Tall Fold Countertop Dispenser,Tall Fold Countertop Dispenser,Tall Fold
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

EasyNap® Jr. dispenser holds up to 250 1-ply EasyNap® napkins. Dispenses one at a time for less waste. Quick-loading and easy to use to help streamline your operation.
Show More Close
 

Technical Specifications

Item # 31EW45
Mfr. Model # 54532
UNSPSC #48101916
Shipping Weight 0.95 lbs
Country of Origin USA *
Food Service Dispenser Mounting Countertop
Napkin Fold Type Tall Fold
Dispenser Material Plastic
Dispenser Color Black
Napkin Dispenser Capacity 250
Depth 6-1/8"
Height 5-3/16"
Width 7-3/4"
Use Napkin Number Mfr. No. 32006, 32055
Napkin Size 4" x 9-7/8"
Product Series Dixie Ultra(R)
Item Napkin Dispenser
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Albania , Armenia , Angola , Antarctica , Austria , Australia , Azerbaijan , Bosnia and Herzegovina , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Brunei Darussalam , Bhutan , Bouvet Islands , Botswana , Belarus , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Cameroon , China , Cuba , Cape Verde , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Algeria , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Croatia , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , North Korea , South Korea , Kuwait , Kazakhstan , Laos , Lebanon , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Mauritania , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Republic of South Sudan , Sao Tome and Principe , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uzbekistan , Vatican City , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms