This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • DIXIE 

    7-3/4" Polypropylene Jumbo Wrapped Straws, Red; PK7200

  • Item # 15J246
  • Mfr. Model # GW7
7-3/4" Polypropylene Jumbo Wrapped Straws, Red; PK7200

See alternate products available online.

Technical Specifications

Item # 15J246
Mfr. Model # GW7
UNSPSC #42211916
Shipping Weight 17.55 lbs
Country of Origin China *
Item Jumbo Wrapped Straws
Item Type Straws
Material Polypropylene
Length 7-3/4"
Color Red
Tip Straight
Wrapped/Unwrapped Wrapped
Pack Count 300
Packs per Case 24
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms