Check Availability
  • DIXIE 

    5-1/2" Polypropylene Stir Straws, White/Red; PK10000

  • Item # 15J247
  • Mfr. Model # HS551
5-1/2" Polypropylene Stir Straws, White/Red; PK10000
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J247
Mfr. Model # HS551
UNSPSC #42211916
Catalog Page 1442
Shipping Weight 6.05 lbs
Country of Origin China *
Item Stir Straws
Item Type Stirrers
Material Polypropylene
Length 5-1/2"
Color White/Red
Tip Straight
Wrapped/Unwrapped Unwrapped
Pack Count 1000
Packs per Case 10
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms