Check Availability
  • DIXIE 

    12 oz. Round Paper Bowl, White/Brown/Green, 500 PK

  • Item # 15J135
  • Mfr. Model # SXB12WS
  • (883)
12 oz. Round Paper Bowl, White/Brown/Green, 500 PK Bowl,12 fl. oz.,Paper,PK500 Bowl,12 fl. oz.,Paper,PK500 Bowl,12 fl. oz.,Paper,PK500 Bowl,12 fl. oz.,Paper,PK500 Bowl,12 fl. oz.,Paper,PK500 Bowl,12 fl. oz.,Paper,PK500
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Container keeps food hot or cold in ready-to-serve portions or carryout meals.
Show More Close
 

Technical Specifications

Item # 15J135
Mfr. Model # SXB12WS
UNSPSC #52151502
Catalog Page 1436
Shipping Weight 12.25 lbs
Country of Origin USA *
Food Service Disposables Grouping Bowl
Basic Foodware Material Paper
Disposable Foodware Capacity 12 oz.
Disposable Foodware Color White/Brown/Green
Disposable Foodware Shape Round
Disposable Foodware Pattern Pathways
Item Bowl
Green Certification or Other Recognition Sustainable Forest Initiative (SFI) Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms