Check Availability
  • DIXIE 

    10-1/4" Polypropylene Jumbo Wrapped Straws, Red; PK1200

  • Item # 15J245
  • Mfr. Model # GW104
10-1/4" Polypropylene Jumbo Wrapped Straws, Red; PK1200
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 15J245
Mfr. Model # GW104
UNSPSC #42211916
Shipping Weight 4.8 lbs
Country of Origin China *
Item Jumbo Wrapped Straws
Item Type Straws
Material Polypropylene
Length 10-1/4"
Color Red
Tip Straight
Wrapped/Unwrapped Wrapped
Pack Count 300
Packs per Case 4
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms