Check Availability
  • DIVERSITECH 

    Fin Comb Kit, 13 to 20 Fins per In.

  • Item # 2YJ77
  • Mfr. Model # T-101
  • (1)
Fin Comb Kit, 13 to 20 Fins per In.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Kit includes a hand held tool and interchangeable heads to help you straighten and repair damaged fins in radiators, coolers, and AC condensers.
Show More Close
 

Technical Specifications

Item # 2YJ77
Mfr. Model # T-101
UNSPSC #40101701
Catalog Page 3010
Shipping Weight 0.1 lbs
Country of Origin Taiwan *
Item Fin Comb Kit
Fins per Inch 13, 15, 16, 17, 18, and 20
Insertion Depth 1"
Length 4-11/16"
Width 1-3/16"
Includes 1 Black Handle and 6 Heads
* This product's country of origin is subject to change

Compliance and Restrictions