Check Availability
  • Float Switches
  • DIVERSITECH 

    Condensation Pan Switch

  • Item # 6XJH8
  • Mfr. Model # CC-1
Condensation Pan Switch
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Switch operates on contactor coils requiring up to 1.25A. Probe can be adjusted to compensate for drain pans with angled sides.
Show More Close
 

Technical Specifications

Item # 6XJH8
Mfr. Model # CC-1
UNSPSC #39121531
Catalog Page 3091
Shipping Weight 0.3 lbs
Country of Origin China *
Item Condensation Pan Switch
Float Switch Contact Form Normally Closed
Voltage 24VAC
Electrical Connection - Pumps Wire Leads
Amps 1.5A
Float Switch Cord Length 5 ft.
Float Switch Off Point 1" Below Base
Float Switch On Point 1" Above Base
Float Switch Float Material ABS
Float Switch Type Solid State
Series Condensate Cop
Wire Gauge 18 AWG
Mounts Drain Pan
For Use With Drain Pan
Body Material ABS
Agency Compliance UL
Includes Wire Connector and Clamping Screws
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In