Check Availability
  • DIVERSITECH 

    CO2 Cartridges

  • Item # 1GDL8
  • Mfr. Model # GGC-12
CO2 Cartridges
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

A powerful burst of compressed air lets you quickly clear clogged drain lines. Flexible hose helps you reach deeper, more-troublesome backups.
Show More Close
 

Technical Specifications

Item # 1GDL8
Mfr. Model # GGC-12
UNSPSC #40141609
Catalog Page 3010
Shipping Weight 1.65 lbs
Country of Origin Taiwan *
Item CO2 Cartridges
Color Chrome
Max. Working Pressure 1200 psi
Application Use with Charles Gallo(TM) Drain Gun
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

Alternate Search Terms