Check Availability
  • DIVERSIFIED WOODCRAFTS 

    Wood Book Truck with 4 Sloped and 1 Flat Oak Shelves, Northwoods Oak

  • Item # 8GJJ0
  • Mfr. Model # BT311
Wood Book Truck with 4 Sloped and 1 Flat Oak Shelves, Northwoods Oak
Qty
  • Web Price
    $1,096.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFT rolling book truck combines the distinctive wood grain of select oak with a natural oak finish to create an attractive, practical piece for your office, library, training room, or classroom. The durable fixed shelves are glued, then reinforced with screws to support the heaviest volumes and manuals. This 2-sided mobile book cart is complete with locking swivel casters, plus 2 sloped shelves and 1 flat shelf per side.
Show More Close
 

Technical Specifications

Item # 8GJJ0
Mfr. Model # BT311
UNSPSC #56121001
Shipping Weight 162.0 lbs
Country of Origin USA *
Item Book Truck
Type Double-Sided
Construction Wood
Color Northwoods Oak
Finish Northwoods Oak
Height 42-1/4"
Width 42"
Depth 18"
Shelf Type Oak
Capacity per Shelf 80 lb.
Number of Shelves 4 Sloped and 1 Flat
Caster Type Swivel
Caster Size 5"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.