Check Availability
  • DIVERSIFIED WOODCRAFTS 

    TWO STATION DRFTNG/ART TABLE

  • Item # 9TLZ2
  • Mfr. Model # DT-80A
TWO STATION DRFTNG/ART TABLE
Qty
  • Web Price
    $2,956.10 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFTS 2-station drawing table is designed for smaller classrooms where space is a premium. Table provides drawing space for 2 students and storage for multiple class sessions. This compact unit has a plywood cabinet and solid maple aprons and legs. 6 locking drawers (20-1/2"W x 19-3/4"D), all keyed separate, are completely finished and dovetailed on all 4 sides. The top is a 3/4"-thick almond-colored plastic laminate. 2 fully adjustable drawing areas (28"W x 32-1/2"D) with pencil stops and soft close. The flat area in the middle (14"W x 32-1/2"D), provides an area for palettes and papers. Earth friendly ultraviolet (UV) finish. Dimensions: 70"W x 32-1/2"D x 39-3/4"H.
Show More Close
 

Technical Specifications

Item # 9TLZ2
Mfr. Model # DT-80A
UNSPSC #56101707
Shipping Weight 290.001 lbs
Country of Origin USA *
Item TWO STATION DRFTNG/ART TABLE
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.