Check Availability
  • DIVERSIFIED WOODCRAFTS 

    TABLE EPOXY RESIN TOP PLAIN APRN

  • Item # 8JFZ3
  • Mfr. Model # P7206K30N
TABLE EPOXY RESIN TOP PLAIN APRN TABLE EPOXY RESIN TOP PLAIN APRN TABLE EPOXY RESIN TOP PLAIN APRN TABLE EPOXY RESIN TOP PLAIN APRN
Qty
  • Web Price
    $804.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFTS laboratory table features a 1"-thick solid epoxy resin top. The legs and aprons are constructed of solid red oak, smoothly machined with a chemical-resistant, earth-friendly UV finish. Apron is 13/16"D x 4-1/2"H with heavy-duty 13-gauge steel corner braces. 2-1/4" square red oak legs, with 5/16" hanger bolts installed, are easily attached to apron (hardware included). Equipped with nonskid adjustable glides for precise leveling and rubber leg boots. Table top is factory installed to table apron. 500-lb. weight capacity. Dimensions: 54"W x 24"D x 30"H.
Show More Close
 

Technical Specifications

No technical specs for this item.

Item # 8JFZ3
Mfr. Model # P7206K30N
UNSPSC #56101519
Shipping Weight 140.001 lbs
Country of Origin USA *
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.