Check Availability
  • DIVERSIFIED WOODCRAFTS 

    Mobile Lab Table,500 lb.,48" x 24"

  • Item # 8VFL3
  • Mfr. Model # 4111K
Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24" Mobile Lab Table,500 lb.,48" x 24"
Qty
  • Web Price
    $1,454.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFTS mobile demonstration table is constructed from select oak and oak veneers with a clear chemical-resistant, ultraviolet (UV) finish. Demo table features unbreakable aluminum sliding door glides and lock. The 1-1/4"-thick high-pressure laminate top is bound with plastic-T molding. Table includes a stainless steel sink, hand pump, 2 rod sockets, full upright set, GFI-protected AC duplex electrical outlet with 25-ft. extension cord, 2 water bottles with connecting hoses, and 4" ball bearing locking swivel casters. Dimensions: 48"W x 24"D x 36"H.
Show More Close
 

Technical Specifications

Item # 8VFL3
Mfr. Model # 4111K
UNSPSC #56122003
Shipping Weight 210.001 lbs
Country of Origin USA *
Item Mobile Lab Table
Load Capacity 500 lb.
Width 48"
Depth 24"
Height 36"
Countertop Material 1-1/4" Laminate
Caster Size 4"
Caster Type Ball Bearing Locking Swivel Casters
Frame Material Oak
Color Oak
Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.