Check Availability
  • DIVERSIFIED WOODCRAFTS 

    Mobile Demonstration Table, 500 lb.

  • Item # 8TAE0
  • Mfr. Model # 4222KF
Mobile Demonstration Table, 500 lb.
Qty
  • Web Price
    $1,710.83 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFTS mobile demo table features a GFI-protected AC duplex electrical receptacle and 25-ft. extension cord. Demonstration unit includes 4 drawers which are dovetailed and mounted on epoxy-coated glides. Locking, sliding doors conceal the 4 drawers and storage compartment for large equipment and the water bottles (included).

• 1-1/4"-thick ChemGuard top
• Rolls easily on 4" swivel casters with brakes
• Overall size: 48"W x 28"D x 36"H
Show More Close
 

Technical Specifications

Item # 8TAE0
Mfr. Model # 4222KF
UNSPSC #56122003
Shipping Weight 265.0 lbs
Country of Origin USA *
Item Mobile Demonstration Table
Load Capacity 500 lb.
Width 48"
Depth 28"
Height 36"
Countertop Material 1-1/4" ChemGuard
Caster Size 4"
Caster Type Ball Bearing Locking Swivel Casters
Frame Material Oak
Color Oak
Includes Gfi Protected Ac Duplex Electrical Outlet With A 25' Extension Cord
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.