Check Availability
  • DIVERSIFIED WOODCRAFTS 

    Art Bench, Folding H 17 in., Maple

  • Item # 8HR82
  • Mfr. Model # AB
Art Bench, Folding H 17 in., Maple Art Bench,Folding H 17 in.,Maple
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Use the sturdy DIVERSIFIED WOODCRAFTS art bench in art rooms, libraries, or wherever a solid place for people to sit is needed. The 3/4" solid maple bench has a built-in shelf for storing books, papers, and other supplies.

• Earth-friendly ultraviolet (UV) finish
• Overall size: 17"W x 12"D x 17"H
Show More Close
 

Technical Specifications

Item # 8HR82
Mfr. Model # AB
UNSPSC #56101605
Shipping Weight 20.001 lbs
Country of Origin USA *
Item Art Bench
Color Maple
Frame Color Maple
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.