Check Availability
  • DIVERSIFIED WOODCRAFTS 

    ART/PLANNING TABLE LAMINATE TOP W/BK

  • Item # 8JJC2
  • Mfr. Model # PT-61P
ART/PLANNING TABLE LAMINATE TOP W/BK ART/PLANNING TABLE LAMINATE TOP W/BK ART/PLANNING TABLE LAMINATE TOP W/BK
Qty
  • Web Price
    $1,128.00 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The DIVERSIFIED WOODCRAFTS planning table is designed for general use in most any environment—from graphic design to drafting. Durable base is constructed of 2 tapered solid maple pedestal-style panel legs and 2 solid maple truss bars. The 1-1/4" plastic laminate table top with 3mm PVC birch edging prevents the table from racking or rocking. Includes a 28"W x 13"D x 2-1/2"H book compartment. Earth-friendly ultraviolet (UV) finish. Overall size: 60"W x 42"D x 30"H.
Show More Close
 

Technical Specifications

No technical specs for this item.

Item # 8JJC2
Mfr. Model # PT-61P
UNSPSC #56121304
Shipping Weight 145.0 lbs
Country of Origin USA *
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.