Check Availability
  • DIVERSI-PLAST 

    Nesting Container, Red, 12"H x 18"L x 13"W, 3PK

  • Item # 2CEU7
  • Mfr. Model # 39814
Nesting Container, Red, 12"H x 18"L x 13"W, 3PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Corrugated Plastic Nestable Totes
• Reusable, 100% recyclable HDPE construction Steel reinforced Load capacity: 50 lb.
Resist moisture, oil, and dirt.
Show More Close
 

Technical Specifications

Item # 2CEU7
Mfr. Model # 39814
UNSPSC #24112401
Shipping Weight 12.58 lbs
Country of Origin USA *
Item Nesting Container
Outside Length 18"
Outside Width 13"
Outside Height 12"
Volume Capacity 1.02 cu. ft.
Load Capacity 50 lbs.
Color Red
Material Corrugated High Density Polyethylene
Inside Length 14-3/4"
Inside Width 10-5/8"
Inside Height 11-3/8"
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms