Check Availability
  • DIVERSEY 

    Air Freshener Refill, Good Sense®, 30 days Refill Life, Tuscan Garden Fragrance

  • Item # 32GM26
  • Mfr. Model # 904889
Air Freshener Refill, Good Sense®, 30 days Refill Life, Tuscan Garden Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GM26
Mfr. Model # 904889
UNSPSC #47131812
Shipping Weight 0.9 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Liquid
Fragrance Tuscan Garden
For Use With 32GM96
Refill Life 30 days
Chemical Series Good Sense(R)
Cleaner Container Type Aerosol Can
Cleaner Container Size 19g
Coverage No Claim
Chemicals For Use On Air
Color Colorless
Height 4"
Width 4"
Length 6"
Features Wall Mountable, Space-Saving Design, Easy-to-Use, Maintenance Free
Item Aerosol Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Other Regulated Material.

This item is restricted for international sale.

Alternate Search Terms