Check Availability
  • DIVERSEY 

    Solvent Degreaser, 1 gal. Jug

  • Item # 32GP54
  • Mfr. Model # 95881695
Solvent Degreaser, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diversey™ J-Works™ Natrasolve™ degreaser quickly breaks down and emulsifies grease and oil-based soils. This high-alkaline, D-Limonene-based degreaser is great for most industrial cleaning applications. Use for mopping, steam cleaning, pressure cleaning, foam cleaning vertical surfaces, and immersion cleaning applicaaitons. Formula easily removes rubber, lubricating oils and greases, metalworking fluids, shop dirt, inks, and food-based soils.
Show More Close
 

Technical Specifications

Item # 32GP54
Mfr. Model # 95881695
UNSPSC #47131821
Shipping Weight 37.75 lbs
Country of Origin USA *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 4.87%
Net Weight 34 oz.
RTU Yield per Container Varies with Usage
Contains Alcohol Ethoxylates, D-Limonene, Sodium Alkyl Sulphonate, Sodium Silicate
Flash Point 93.4 Degrees C
Dielectric Strength Undetermined
Standards Kosher, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

Alternate Search Terms