Check Availability
  • DIVERSEY 

    Solvent Degreaser, 1 gal. Jug

  • Item # 32GP53
  • Mfr. Model # 95499058
Solvent Degreaser, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diversey™ Suma® Break-Up® II solvent degreaser is a general purpose degreaser for the kitchen. Manually cleans heavily soiled surfaces, including floors, equipment, stove hoods, and cooker tops. This solvenated degreaser foams away fats, oils, grease, dirt, grime, and soap scum. Cuts through fats, grease, and tallow. Ideal for food preparation environments such as supermarkets, restaurants, butcher shops, and food processing plants.
Show More Close
 

Technical Specifications

Item # 32GP53
Mfr. Model # 95499058
UNSPSC #47131821
Shipping Weight 37.3 lbs
Country of Origin Canada *
Item Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 0%
Net Weight 34 oz.
RTU Yield per Container Varies with Usage
Contains Cocamidopropyl Betaine, Alcohol Ethoxylates, Lauryl Dimethyl Amine Oxide, Potassium Hydroxide
Flash Point 93.4 Degrees C
Dielectric Strength Undetermined
Standards Halal, Kosher, NSF
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.