Check Availability
  • DIVERSEY 

    Solvent Cleaner/Degreaser, 32 oz. Spray Bottle

  • Item # 32GP52
  • Mfr. Model # 95891789
Solvent Cleaner/Degreaser, 32 oz. Spray Bottle
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Diversey™ Spitfire™ powerful cleaner working on the toughest dirt, grime, and stains on a wide variety of surfaces. This super-strength cleaner helps eliminate grease, petroleum, and food soils. Heavy-duty formula leaves no residue or streaks behind. This solvent-based surface power cleaner sprays on and wipes off.
Show More Close
 

Technical Specifications

Item # 32GP52
Mfr. Model # 95891789
UNSPSC #47131821
Shipping Weight 28.35 lbs
Country of Origin Canada *
Item Cleaner/Degreaser
Cleaner Application Facility Maintenance
Cleaner Container Type Spray Bottle
Cleaner Container Size 32 oz.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Contains No VOC
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready To Use
Fragrance Unscented
VOC Content 0%
Net Weight 25 oz.
RTU Yield per Container 32 oz.
Contains Monoethanolamine, Alcohol Ethoxylates, Benzyl Alcohol, Diethylene Glycol Monoethyl Ether, Potassium Hydroxide, Sodium Xylene Sulfonate
Flash Point 93.4 Degrees C
Dielectric Strength Undetermined
Standards CFIA, Kosher, NSF
* This product's country of origin is subject to change

Alternate Search Terms