Check Availability
  • DIVERSEY 

    Solvent Cleaner/Degreaser, 1 gal. Jug

  • Item # 2ZWL3
  • Mfr. Model # 95002128
Solvent Cleaner/Degreaser, 1 gal. Jug
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Degreasers
Solvent
Brominated solvents are noncorrosive and safe to use on all metal types. Fast-evaporating products leave little to no residue and can be used in extra heavy-duty industrial cleaning applications. Self-emulsifying cleaners are rinseable for general-purpose cleaning. VOC-Compliant products have D-limonene and are environmentally preferred for use where a water-free formula is needed. Meet all CA-CARB and OTC requirements.
Show More Close
 

Technical Specifications

Item # 2ZWL3
Mfr. Model # 95002128
UNSPSC #47131821
Catalog Page 1508
Shipping Weight 9.95 lbs
Country of Origin USA *
Item Cleaner/Degreaser
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Cleaner Solvent Base Solvent
Cleaner NSF Rating Not Rated
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Cleaner Item Cleaner/Degreaser
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Fragrance Unscented
VOC Content 2%
RTU Yield per Container 6 to 129 gal.
Contains 2-Butoxyethanol, Alcohol Ethoxylates, Sodium Metasilicate, Sodium Xylene Sulfonate, Thylene Glycol Phenyl Ether
Flash Point Greater Than 200 Degrees F
Standards Kosher
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.