Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5NTZ9
  • Mfr. Model # 95272283
Cleaner/Degreaser, 55 gal. Drum, Unscented Liquid, Ready to Use, 1 EA
Qty
  • Web Price
    $1,369.90 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Degreasers
Solvent
Brominated solvents are noncorrosive and safe to use on all metal types. Fast-evaporating products leave little to no residue and can be used in extra heavy-duty industrial cleaning applications. Self-emulsifying cleaners are rinseable for general-purpose cleaning. VOC-Compliant products have D-limonene and are environmentally preferred for use where a water-free formula is needed. Meet all CA-CARB and OTC requirements.
Show More Close
 

Technical Specifications

Item # 5NTZ9
Mfr. Model # 95272283
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 525.0 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Drum
Cleaner Container Size 55 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 2.80%
Flash Point Greater Than 200 Degrees F
Standards Kosher, NSF
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.