Check Availability
  • DIVERSEY 

    Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA

  • Item # 5NTZ8
  • Mfr. Model # 95272232
Cleaner/Degreaser, 1 gal. Jug, Unscented Liquid, Ready to Use, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Degreasers
Solvent
Brominated solvents are noncorrosive and safe to use on all metal types. Fast-evaporating products leave little to no residue and can be used in extra heavy-duty industrial cleaning applications. Self-emulsifying cleaners are rinseable for general-purpose cleaning. VOC-Compliant products have D-limonene and are environmentally preferred for use where a water-free formula is needed. Meet all CA-CARB and OTC requirements.
Show More Close
 

Technical Specifications

Item # 5NTZ8
Mfr. Model # 95272232
UNSPSC #47131821
Catalog Page 1509
Shipping Weight 9.25 lbs
Country of Origin USA *
Item - Degreasers Cleaner/Degreaser
Chemicals For Use On Hard Nonporous Surfaces
Cleaner Container Type Jug
Cleaner Container Size 1 gal.
Fragrance Unscented
Cleaner VOC Range Less Than or Equal to 10% / 10g/L
Ready to Use/Concentrated Ready to Use
Recommended Dilution Ready to Use
Cleaner NSF Rating Not Rated
Cleaner Form Liquid
Primary Chemical None
Chemical Series No Series
Cleaner Application Equipment/Machinery, Facility Maintenance
Cleaner Solvent Base Non-Solvent
VOC Content 2.80%
Flash Point Greater Than 200 Degrees F
Standards Kosher, NSF
Item Cleaner/Degreaser
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.